434-61070 Quik Stik Marker; Blue
- Mfr # 434-61070
- Zoro # G104173539
product price:
$
43.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-61070
- Zoro #
- G104173539
- UPC #
- 48615610702
- Country of Origin
- United States
Description
Features
- Marks on virtually any surface
- More marks for the money, 20% longer than other brands
- Plastic holder with self storing cap prevents breakage, keeps hands and clothing clean
- Smooth marking, fast drying paint marks dry in 5-7 minutes
- Stick advances by turning twist up knob
- Color - Blue
- Physical Form - Solid
- Diameter - 11/16 in, 11/16 in [Max]
- Tip Size - 11/16 in.
- Length - 6 in.
- Temperature Range - 0.0 °F [Min], 392.0 °F [Max]
- Flash Point - 154.00 °F
- Applicable Materials - Cardboard, Glass, Metal, Paper, Plastic, Rubber, Wood
- Resistance - Fade, Smear, UV, Water, Weather
- Type - Marking Crayon
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.