Shop MARKAL
Create Account
434-80220 White B Paintstik Marker
- Mfr # 434-80220
- Zoro # G704172833
product price:Â
$
52.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 434-80220
- Zoro #
- G704172833
- UPC #
- 48615802206
- Country of Origin
- United States
Description
White B Paintstik Marker:
Marks On Any Material, Surface Or Texture.
Real paint" stick form.
Ideal for layout, color coding, fabrication and identification.
Marks through oil and water.
Lead-free, non-toxic.
Color: White.
Diameter: 11/16".
Temp. Range: -50.0 Temp F (Min), 150.0 Temp F (Max).
Flash Point: 400.00 Temp F.
Specific Gravity: 1.0000 (Min).
Chemical Compound: Vegetable Oil.
Applicable Materials: Most Metals, Wood, Plastic, Concrete, Rubber, Glass, PaPer, Cardboard, Rusty Metal.
Applications: Multi-Purpose.
Resistance: Weather, Ultraviolet.
Quantity: 12 Per box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.