Shop MARKAL
Create Account
434-82420 W-S.38-Wht Paintstick Marker
- Mfr # 434-82420
- Zoro # G604172445
product price:Â
$
23.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-82420
- Zoro #
- G604172445
- UPC #
- 48615824208
- Country of Origin
- United States
Description
White Paintstick Marker:
Water soluble for easy removal.
Smaller diameter for finer line marking.
Ideal for the temporary marking of plastics, glass, painted metal surfaces, polished aluminum, car bumPers, and exotic metals.
Color: White.
Diameter: 3/8".
Temp. Range: -50.0 Temp F (Min), 150.0 Temp F (Max).
Flash Point: 300.00 Temp F (Min).
Specific Gravity: 1.0000 (Min).
Applicable Materials: Plastic, Glass, Most Metals, Aluminum.
Quantity: 144 Per case.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.