Shop MARKAL
Create Account
434-96272 2.8 mm Red-Riter Metal Marker Refills - 6 per Pack
- Mfr # 434-96272
- Zoro # G904155803
product price:
$
42.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 434-96272
- Zoro #
- G904155803
- UPC #
- 48615962726
- Country of Origin
- China
Description
Features
- Marks on just about any surface: metal, plastic, glass, wood, paper, etc
- Break-resistant, extra-wide leads
- Ideal for use in hard-to-reach areas
- Color: Red-Riter
- Country of Origin: US
- Hazmat: No
- Length: 4.75 in
- Physical Form: Lead
- Quantity: 6 per pack
- Temp. Range: 350 °F
- Temp. Range: -50 °F
- Tip Size: 2.8 mm
- Tip Type: Flat
- Weight: 0.48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.