434-96529 0.19 in.; Felt Dura-Ink 55 Markers; Black; 0.06 in.

  • Mfr # 434-96529
  • Zoro # G404155143
product price: 
$
48.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
434-96529
Zoro #
G404155143
UPC #
-
Country of Origin
China

Description

Features
  • Durable cap with pocket clip for convenient storage
  • Fast drying
  • Heavy-duty plastic barrel features ergonomic design for extended use
  • Ink formulated for industrial strength usage
  • Versatile tapered chisel tip makes 1/16 and 3/16 in. marks
Specification
  • Color - Black
  • Tip Size - 1/16 in, 3/16 in.
  • Tip Type - Felt
  • Temperature Range - -50.0 °F [Min], 150.0 °F [Max]
  • Applicable Materials - Cardboard, Ceramic, Cloth, Glass, Metal, Paper, Wood
  • Resistance - Smear, Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews