Markar

1 in W x 4 in H zinc plated Pivot Hinge


original price: $82.65
1% off
new price: $81.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Door Leaf Height 4 in
  • Door Leaf Thickness 0.187 in
  • Door Leaf Width 1 in
  • Finish zinc plated
  • Holes per Leaf 4
See all product information

Product Information

Dimensions

Door Leaf Height 4 in
Door Leaf Width 1 in
Frame Leaf Width 1 in

Details

Item Pivot Hinge
Door Leaf Thickness 0.187 in
Finish zinc plated
Holes per Leaf 4
Ligature Resistant No
Load Capacity 300 lb
Material Cold-Rolled Steel
Mounting Full Surface
Orientation Non Handed
Range of Motion 180 Degrees
Required Door Thickness 1 3/4 in
Features 3/4" Offset; Full Surface Reinforcing Pivot
Frame Leaf Thickness 0.187 in
Holes With

Description

Pivot Hinge, Steel Material, Dull Chrome Finish, 300 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 0.187 in Door Leaf Thickness, 0.187 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Offset Mounting, Door Leaf Height 4 in, Door Leaf Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.