Lift-Off Hinge, Steel, Weld-On Mounting, 3/8 in Leaf W x 1 19/32 in Leaf H, Mill Stainless Steel

  • Mfr # 4PPP3

  • Zoro # G3156587


product price:  $3.19
/ea

Key Features

Door Leaf Height
1 19/32 in
Door Leaf Thickness
0.315 in
Door Leaf Width
3/8 in
Finish
Mill Stainless Steel
Holes per Leaf
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4PPP3
Zoro #
G3156587
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
1 19/32 in
Door Leaf Thickness
0.315 in
Door Leaf Width
3/8 in
Pin Dia.
3/16 in
Frame Leaf Height
1 19/32 in
Frame Leaf Width
3/8 in
Frame Leaf Thickness
0.315 in
Pin Diameter
3/16 in

Details

Finish
Mill Stainless Steel
Holes per Leaf
0
Load Capacity
120 lb
Material
Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
360 Degrees
Features
Hinges Can be Welded in Place Horizontally or Vertically; Suitable for Tight Spaces; Mount Hinge Flush, Offset, Straight
Item
Lift-Off Hinge
Pin Material
Steel
Holes
Without
Ligature Resistant
No
Hardware
Not included
Pin Type
Nonremovable
Range of Motion - Maximum
360 Degrees
Number of Holes per Leaf
0
Includes Holes
Holes Not Included
ANSI/BHMA Finish
Unfinished
Mounting Style
Full Surface
Includes Hardware
Hardware Not Included

Description

Lift-Off Hinge, Steel Material, Mill Stainless Steel Finish, 120 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 1 19/32 in Door Leaf Height, 1 19/32 in Frame Leaf Height, 3/8 in Door Leaf Width, 3/8 in Frame Leaf Width, 0.315 in Door Leaf Thickness, 0.315 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.