Shop MARSHALL PET PRODUCTS
Create Account
- Harness-lead Set- Royal Blue 48 Inch - FP-094
- Mfr # 571706
- Zoro # G103721212
product price:Â
$
35.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571706
- Zoro #
- G103721212
- UPC #
- 766501000948
- Country of Origin
- China
Description
HARNESS/LEAD SETThe #1 ferret harness and lead combo available to ferret owners nationwide. Fully adjustable to fit all size ferrets. 8 matching lead to complete outfit. Your ferret will not slip out of this set. Specifically designed for the anatomy of ferrets.
UPC : 766501000948
Color : ROYAL BLUE
Size : 48 INCH
Length : 12
Width : 2
Height : 0.38
Product Type : Small Animal - Walking Accessories / Combos
Shipping Dimensions: 12x2x0.38
UPC : 766501000948
Color : ROYAL BLUE
Size : 48 INCH
Length : 12
Width : 2
Height : 0.38
Product Type : Small Animal - Walking Accessories / Combos
Shipping Dimensions: 12x2x0.38
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.