EXTEND-O-POST BROWN ADJUST 1FT TO 1 FT 4 IN
- Mfr # JP16
- Zoro # G224986606
product price:Â
$
36.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JP16
- Zoro #
- G224986606
- UPC #
- 725697160003
- Country of Origin
- Unknown
Description
Use for supporting sagging floors weak beams and warping stairways. 2-1/4 inch x 15 gauge prime steel inner tubing. 2-1/2 inch x 15 gauge prime steel outer tubing. 2-1/4 inch steel collar. 1 inch x 6 inch steel screw. Two 4 inch x 4 inch x 10 gauge steel plates. 7 inch turning handle. grooved pin and plain pin. Flow coated with red corrosion-resistant paint. Packed with instructions. UPC symbol on carton. Maximum load capacity obtained at lowest extension. 34" - 55" Adjustment. 10-14 000 lb. capacity.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.