Notched Trowel, 1/4 x 3/8 x 1/4 Square Notch, 16 x 4 Blade, Tiles 12"-16"
- Mfr # NT698
- Zoro # G024503652
product price:
$
11.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NT698
- Zoro #
- G024503652
- UPC #
- 035965056984
- Country of Origin
- China
Description
The QLT by MARSHALLTOWN Notched Trowel creates an easy way to spread material for your flooring and tiling projects. The notches control the depth and amount of material applied. The product features an aluminum alloy mounting and a hard tempered steel blade. The blade size measures 16” x 4” and comes with a soft curved grip handle for comfort and to reduce fatigue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.