Notched Trowel, Flooring Trowel, Tiling Trowel, V-Shaped Notched Trowel, 1/4 x 3/16 inch Notches

  • Mfr # NT676

  • Zoro # G115733890


product price:  $12.79
/ea

Key Features

Length (In.)
11"
Width (In.)
4 1/2"
Material
Steel
Features
V-Notch; 1/4" x 3 1/6" Notches
For Use With
Tiling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NT676
Zoro #
G115733890
UPC #
35965056762
Country of Origin
China

Dimensions

Length (In.)
11"
Width (In.)
4 1/2"
Notch Size
1/4" x 3/16"
Blade Size
11" x 4 1/2"

Details

Material
Steel
Features
V-Notch; 1/4" x 3 1/6" Notches
For Use With
Tiling
Application
Flooring
Notch Style
V-Shape
Blade Material
Steel
Handle Style
Curved Soft Grip

Description

Notched Trowel, Flooring Trowel, Tiling Trowel, V-Shaped Notched Trowel, 1/4 x 3/16 inch Notches


  • Comes in 11" x 41⁄2" size
  • Your choice of notch shape, notch size, handle material, and handle style
  • Aluminum alloy mounting is spot welded to the hard tempered steel blade
  • Notch Dimensions: Width(X) by Depth(Y) by Space Between Notches(Z)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.