This item is Discontinued.
This item is Discontinued.
High-Capacity Battery for BT-5 and BT-6, 20V/4Ah (Discontinued)
Mfr #
M38993
Zoro #
G502751698
UPC # 51593389935
Country of Origin China
Category Cordless Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M38993
- Zoro #
- G502751698
- UPC #
- 51593389935
- Country of Origin
- China
- Item
- Li-Ion Battery
- Battery Capacity
- 4Ah
- Voltage
- 20V
Description
High-Capacity Extra 20V/4Ah Battery for Marson BT-5 or BT-6 riveter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.