MAR39010 The Big Daddy Riveter

  • Mfr # MAR39010
  • Zoro # G804002542
product price: 
$
374.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MAR39010
Zoro #
G804002542
UPC #
51593390108
Country of Origin
China

Description

Count on Carson to bring you and your customers truly innovative, high-quality consumer optics at extraordinary value. We are a leading supplier in consumer optics. Major catalog companies and retailers coast-to-coast rely on Carson for a broad range of products in every category including recreation, sports, hobby, school, and craft. From high-end binoculars to low cost magnifiers and everything in between, supported with eye-popping packaging and point-of-purchase displays, our dedicated sales team makes sure the product you need gets on the floor and moves out the door. Innovation, high-quality and extraordinary value... today's smart consumers demand it. Carson delivers it. Please call or email if you have any questions concerning our products.
  • Most versatile and powerful hand rivetet.
  • It takes the hard work out of setting large diameter blind rivets.
  • Extra-long handles provide excellent leverage and permit working a foot beyond natural reach.
  • Other features include a patented bearing design self-adjusting two-piece jaws and single-unit body construction.
  • Double-gear reduction system easily sets from 1/2" to 1/4" diameter Klik-Fast Rivets in all alloys including 1/4" steel Klik-Split Rivets.
  • Supplied with 3/16" 1/4" and special 1/4" Klik-Split Rivet nosepieces.
  • Sold Individually.
  • Dimensions: 24" x 12" x 12".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews