
Carverton 10 inch Stainless Steel Hollow Edge Slicer in Black
Mfr # 142683.01
Zoro # G821740151
product price:Â $25.99
/eaKey Features
Overall Length
15 in
Overall Width
1.3 in
Overall Height
0.75 in
Material
Stainless Steel
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
142683.01
Zoro #
G821740151
UPC #
085081638328
Country of Origin
China
Dimensions
Overall Length
15 in
Overall Width
1.3 in
Overall Height
0.75 in
Details
Item
Edge Slicer
Material
Stainless Steel
Color
Black
Description
Elevate your culinary skills with the Martha Stewart Stainless Steel Knife, a premium kitchen tool designed for both precision and comfort. Crafted with a full tang construction, this knife ensures superior balance and durability, making it a reliable companion for all your cutting tasks. The stainless steel blade offers exceptional sharpness and longevity, allowing you to effortlessly slice, dice, and chop your way to culinary perfection. The knife features a triple-riveted ergonomic handle that provides a secure, comfortable grip, reducing fatigue during extended use. This thoughtful design not only enhances control but also adds an element of sophistication to your kitchen collection. Whether you're a seasoned chef or a home cook, the Martha Stewart Stainless Steel Knife combines functionality and elegance, making meal preparation an enjoyable and efficient experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.