Delaroux 2 Pc 12in and 9.5in Stainless Steel Ceramic Nonstick Frying Pan Set in Grey

  • Mfr # 138454.02R

  • Zoro # G321737903


product price:  $73.15
/ea

Key Features

Overall Width (In.)
15 in
Overall Length (In.)
20.5 in
Overall Height (In.)
5.1 in
Material
Stainless Steel
Color
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
138454.02R
Zoro #
G321737903
UPC #
085081594730
Country of Origin
China

Dimensions

Overall Width (In.)
15 in
Overall Length (In.)
20.5 in
Overall Height (In.)
5.1 in

Details

Item
Frying Pan Set
Material
Stainless Steel
Color
Stainless Steel

Description

From thick cuts of meat to grilled cheese sandwiches, the Delaroux 2-piece Stainless Steel Frying Pan set prepares any recipe with culinary perfection. As the dynamic duo of everyday cooking, these 9.5-inch and 12-inch frying pans are a practical addition to any home cook's growing kitchen collection. Constructed from 18/8 stainless steel, each skillet has an impact-bonded aluminum base for even heat distribution from any kind of stovetop, including induction. With double-riveted, Y-shaped handles, lifting or transport is easy and convenient. They offer a strong and ergonomic grip and the Y-shape design helps diffuse heat. For recipes that require finishing in the oven, these frying pans can withstand up to 500 DegF to cook to your desired degree of doneness. Dishwasher safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.