
12 Piece Stainless Steel Cutlery and Wood Block Set in Light Grey
Mfr # 131724.12
Zoro # G021738194
product price:Â $50.35
/eaKey Features
Material
High Carbon Stainless Steel
Overall Length
6-1/2 in
Color
Gray
Overall Width
4.5 in
Overall Height
13.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
131724.12
Zoro #
G021738194
UPC #
085081549051
Country of Origin
China
Dimensions
Overall Length
6-1/2 in
Overall Width
4.5 in
Overall Height
13.3 in
Details
Item
Cutlery Set
Material
High Carbon Stainless Steel
Color
Gray
Description
Chop, slice, dice, and mince in style with this 12 piece countertop cutlery set. Having the right set of knives makes cooking easier, more comfortable, and is important for efficiency in the kitchen; that is where this Martha Stewart knife set comes in. This set comes with all your every day essentials including a chefs knife, serrated utility knife, utility knife, bird beak knife, paring knife, steak knives, kitchen shears, and sharpening steel. Heavy duty forged construction provides balance and durability. High carbon stainless steel blades retain exceptionally sharp edges. Ergonomic triple-riveted handles with full tang for comfort and control. Ash wood storage block has a natural and rustic finish and will keep all your tools in place while adding some beauty to your countertops and saving space in your drawers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.