This item is Discontinued.

This item is Discontinued.
36" L 5" Cap. Aluminum Aluminum Pipe Wrench, 36" (Discontinued)
Mfr #
PWA36
Zoro #
G5695177
UPC # 697950135830
Country of Origin United States
Category Pipe Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWA36
- Zoro #
- G5695177
- UPC #
- 697950135830
- Country of Origin
- United States
Dimensions
- Overall Length
- 36"
Details
- Item
- Aluminum Pipe Wrench,36"
- Jaw Capacity
- 5"
- Handle Material
- Aluminum
- Handle Type
- Straight
Description
Aluminum Pipe Wrench,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.