This item is Discontinued.
This item is Discontinued.
Extension 16 in. 3/4 Ns 052297 Drive (Discontinued)
Mfr #
H115
Zoro #
G802653647
UPC # 697950000000
Country of Origin Unknown
Category Socket Extensions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H115
- Zoro #
- G802653647
- UPC #
- 697950000000
- Country of Origin
- Unknown
- Finish
- Chrome
- SAE or Metric
- SAE
- Material
- Alloy Steel
- Type
- Adaptor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.