This item is Discontinued.

This item is Discontinued.
Extension 17 in. 1 in. Drive (Discontinued)
Mfr #
X117
Zoro #
G402543867
UPC # 697950000000
Country of Origin Unknown
Category Socket Extensions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X117
- Zoro #
- G402543867
- UPC #
- 697950000000
- Country of Origin
- Unknown
Dimensions
- Drive Size
- 1 in
- Storage Length
- 16.88 in
- Storage Height
- 1.8 in
- Storage Width
- 1.8 in
Details
- Finish
- Chrome
- SAE or Metric
- SAE
- Material
- Alloy Steel
- Type
- Adaptor
Restrictions
This item has been restricted from sale in the following states:
CA