This item is Discontinued.

Martin Gear Miter, M424A M424A

This item is Discontinued.

Martin

Gear Miter, M424A (Discontinued)

Mfr # M424A
Zoro # G3301902
UPC # 697950051352
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M424A
Zoro #
G3301902
UPC #
697950051352
Country of Origin
United States
Material
Steel
Weight
13.72
Gear Type
Right Angle Drive
Hub Projection (In.)
1.938
Pressure Angle
20
Max. Bore
2.315
Manufacturer Number
1
Min. Bore
1.75
Bore Type
Reboreable
Diametral Pitch
4
Mounting Distance
5.5
Gear Ratio
0.0423611111111111
Mating Gear
M424, M424A, HM424, HM424A, HMK424A
Number Of Teeth
24

Dimensions

Outside Diameter
6.354
Storage Length
6.354
Length through Bore
3.5625
Hub Dia.
4
Storage Height
3.5625
Storage Width
6.354
Face Width
1.333
Pitch Diameter
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.