This item is Discontinued.

Martin Gear Spur 14 1/2 Deg Cast, C570 C570

This item is Discontinued.

Martin

Gear Spur 14 1/2 Deg Cast, C570 (Discontinued)

Mfr # C570
Zoro # G3373619
UPC # 697950054667
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C570
Zoro #
G3373619
UPC #
697950054667
Country of Origin
United States
Pitch
5
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Weight
35.2
Number Of Teeth
70
Bore Type
Reboreable
Hub Style
B
Class
6
Min. Bore
1.1875
Max. Bore
2.5625
Gear Type
B3

Ratings & reviews