This item is Discontinued.

Martin Gear Spur 14 1/2 Deg Cast, C6108 C6108

This item is Discontinued.

Martin

Gear Spur 14 1/2 Deg Cast, C6108 (Discontinued)

Mfr # C6108
Zoro # G3322467
UPC # 697950055411
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C6108
Zoro #
G3322467
UPC #
697950055411
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
18
Face Width (In.)
1.5
Outside Dia. (In.)
18.333
Hub Dia. (In.)
3.7345
Storage Height
2.75
Storage Width
18.333
Storage Length
18.333
Length through Bore
2.75

Details

Pitch
6
Material
Cast Iron
Weight
32.05
Hub Projection (In.)
1.25
Pressure Angle (Deg.)
14.5
Number Of Teeth
108
Min. Bore
1.25
Hub Style
B
Gear Type
B3
Bore Type
Reboreable
Class
6
Max. Bore
2.3125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews