This item is Discontinued.

Martin Gear Spur 14 1/2 Deg Cast, C666 C666

This item is Discontinued.

Martin

Gear Spur 14 1/2 Deg Cast, C666 (Discontinued)

Mfr # C666
Zoro # G3344657
UPC # 697950055299
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C666
Zoro #
G3344657
UPC #
697950055299
Country of Origin
United States
Pitch
6
Material
Cast Iron
Weight
19.04
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.25
Gear Type
B3
Bore Type
Reboreable
Class
6
Min. Bore
1.25
Max. Bore
2.0625
Hub Style
B
Number Of Teeth
66

Ratings & reviews