This item is Discontinued.

Martin Gear Spur 14 1/2 Deg Steel, S342 S342

This item is Discontinued.

Martin

Gear Spur 14 1/2 Deg Steel, S342 (Discontinued)

Mfr # S342
Zoro # G3310357
UPC # 697950053462
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S342
Zoro #
G3310357
UPC #
697950053462
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
14
Face Width (In.)
3
Outside Dia. (In.)
14.666
Hub Dia. (In.)
6.5
Length through Bore
4.75
Storage Length
14.666
Storage Width
14.666
Storage Height
4.75

Details

Pitch
3
Material
Steel
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
1.75
Weight
105.08
Number Of Teeth
42
Gear Type
B1
Bore Type
Reboreable
Class
6
Hub Style
B
Max. Bore
4.125
Min. Bore
1.5625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.