This item is Discontinued.

Martin Gear Spur 14 1/2 Deg Steel, S384 S384

This item is Discontinued.

Martin

Gear Spur 14 1/2 Deg Steel, S384 (Discontinued)

Mfr # S384
Zoro # G3327866
UPC # 697950053585
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S384
Zoro #
G3327866
UPC #
697950053585
Country of Origin
United States
Pitch
3
Material
Steel
Weight
215
Hub Projection (In.)
1.75
Pressure Angle (Deg.)
14.5
Number Of Teeth
84
Class
6
Max. Bore
4.5
Bore Type
Reboreable
Hub Style
B
Min. Bore
1.5625
Gear Type
B2

Dimensions

Pitch Dia. (In.)
28
Face Width (In.)
3
Outside Dia. (In.)
28.666
Hub Dia. (In.)
7
Storage Width
28.666
Length through Bore
4.75
Storage Height
4.75
Storage Length
28.666

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.