This item is Discontinued.

Martin Gear Spur 20 Deg Cast, TC10100 TC10100

This item is Discontinued.

Martin

Gear Spur 20 Deg Cast, TC10100 (Discontinued)

Mfr # TC10100
Zoro # G3347019
UPC # 697950293820
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TC10100
Zoro #
G3347019
UPC #
697950293820
Country of Origin
United States
Pitch
10
Material
Cast Iron
Pressure Angle (Deg.)
20
Weight
12.2
Hub Projection (In.)
1.125
Min. Bore
1.125
Bore Type
Reboreable
Gear Type
B3
Hub Style
B
Class
6
Max. Bore
1.8125
Number Of Teeth
100

Dimensions

Pitch Dia. (In.)
1
Face Width (In.)
1.25
Outside Dia. (In.)
10.2
Hub Dia. (In.)
3
Length through Bore
2.375
Storage Height
2.375
Storage Length
10.2
Storage Width
10.2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.