This item is Discontinued.

Martin Gear Spur 20 Deg Steel, TS5110 TS5110

This item is Discontinued.

Martin

Gear Spur 20 Deg Steel, TS5110 (Discontinued)

Mfr # TS5110
Zoro # G3319411
UPC # 697950314181
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS5110
Zoro #
G3319411
UPC #
697950314181
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
22
Face Width (In.)
2.5
Outside Dia. (In.)
22.4
Hub Dia. (In.)
5.5625
Storage Width
22.4
Storage Length
22.4
Length through Bore
4
Storage Height
4

Details

Pitch
5
Material
Steel
Hub Projection (In.)
1.5
Pressure Angle (Deg.)
20
Weight
72.3
Class
6
Max. Bore
3.25
Min. Bore
1.25
Hub Style
B
Bore Type
Reboreable
Gear Type
B2
Number Of Teeth
110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.