This item is Discontinued.

Martin Hook Jaw For 14 in. Aluminum Pipe Wrench PW14HJ

This item is Discontinued.

Martin

Hook Jaw For 14 in. Aluminum Pipe Wrench (Discontinued)

Mfr # PW14HJ
Zoro # G802562758
UPC # 697950000000
Country of Origin Unknown
Category Wrench Parts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PW14HJ
Zoro #
G802562758
UPC #
697950000000
Country of Origin
Unknown

Dimensions

Size
14 in
Storage Width
2.6 in
Storage Length
6.88 in
Storage Height
0.88 in

Details

Material
Alloy Steel
Type
Pipe
Color
Industrial Black
Measurement Type
SAE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.