This item is Discontinued.

This item is Discontinued.
Metric Hydraulic Angle Wrench Set (Discontinued)
Mfr #
OB18KM
Zoro #
G302563194
UPC # 697951000000
Country of Origin China
Category Open End Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OB18KM
- Zoro #
- G302563194
- UPC #
- 697951000000
- Country of Origin
- China
Dimensions
- Storage Height
- 3.63 in
- Storage Length
- 17.13 in
- Storage Width
- 4.38 in
Details
- Item
- Angle Set
- Material
- Steel
- SAE or Metric
- Metric
- Finish
- Chrome
Restrictions
This item has been restricted from sale in the following states:
CA