This item is Discontinued.

Martin Spk Roller Triple B, E50B48 E50B48

This item is Discontinued.

Martin

Spk Roller Triple B, E50B48 (Discontinued)

Mfr # E50B48
Zoro # G2467741
UPC # 697950014401
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50B48
Zoro #
G2467741
UPC #
697950014401
Country of Origin
United States
Material
Steel
Number of Teeth
48
Bore Type
Reboreable
Chain Number
50
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard Roller Chain
Weight
36.76
Min. Bore
1.1875
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
3

Dimensions

Pitch Dia.
9.5561
Length through Bore (In.)
3.125
Outside Dia. (In.)
9.911
Storage Height
3.125
Storage Width
9.911
Storage Length
9.911
Caliper Diameter
9.1561

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.