This item is Discontinued.

Martin Spk Roller Triple B Met, E06B26 E06B26

This item is Discontinued.

Martin

Spk Roller Triple B Met, E06B26 (Discontinued)

Mfr # E06B26
Zoro # G2463514
UPC # 697950396590
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06B26
Zoro #
G2463514
UPC #
697950396590
Country of Origin
United States

Dimensions

Outside Dia.
25.6794
Pitch Dia.
79.0215889455721
Bore Dia. - Sprockets
2.86108617895953
Hub Dia.
67.0052
Length through Bore
40.005
Hub Dia. (In.)
2.638
Outside Dia. (In.)
1.011
Pitch Dia. (In.)
3.11108617895953
Length through Bore (In.)
1.575
Storage Height
1.575
Caliper Diameter
72.6715889455722
Chain Roller Dia.
6.35
Storage Width
3.32983617895953
Storage Length
3.32983617895953
Roller Width
5.72
Tooth Thickness
5.207
Pin Dia.
6.35

Details

Material
Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
06B-3
Max. Bore
46
Pitch
9.525
Max. Bore (In.)
1.81102362204724
Sprocket Hub Type
B
Type
Metric Roller Chain
Weight
2.635
Min. Bore
14
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.