This item is Discontinued.

Martin Spk Roller Triple B Met, E06B28 E06B28

This item is Discontinued.

Martin

Spk Roller Triple B Met, E06B28 (Discontinued)

Mfr # E06B28
Zoro # G2463164
UPC # 697950396613
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E06B28
Zoro #
G2463164
UPC #
697950396613
Country of Origin
United States

Dimensions

Outside Dia.
25.6794
Pitch Dia.
85.0716256753743
Bore Dia. - Sprockets
3.09927660139269
Hub Dia.
72.9996
Length through Bore
40.005
Hub Dia. (In.)
2.874
Pitch Dia. (In.)
3.34927660139269
Outside Dia. (In.)
1.011
Length through Bore (In.)
1.575
Storage Width
3.56802660139269
Chain Roller Dia.
6.35
Caliper Diameter
78.7216256753743
Tooth Thickness
5.207
Storage Height
1.575
Storage Length
3.56802660139269
Roller Width
5.72
Pin Dia.
6.35

Details

Material
Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
06B-3
Max. Bore
50
Max. Bore (In.)
1.96850393700787
Sprocket Hub Type
B
Type
Metric Roller Chain
Pitch
9.525
Weight
3.117
Number of Rows
3
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
14
Chordal Pitch
9.525

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.