This item is Discontinued.

Martin Spk Roller Triple B Met, E10B29 E10B29

This item is Discontinued.

Martin

Spk Roller Triple B Met, E10B29 (Discontinued)

Mfr # E10B29
Zoro # G2462114
UPC # 697950400150
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E10B29
Zoro #
G2462114
UPC #
697950400150
Country of Origin
United States

Dimensions

Outside Dia.
42.1386
Pitch Dia.
146.828931962304
Bore Dia. - Sprockets
5.38066661268912
Hub Dia.
115.0112
Length through Bore
59.9948
Outside Dia. (In.)
1.659
Length through Bore (In.)
2.362
Pitch Dia. (In.)
5.78066661268912
Hub Dia. (In.)
4.528
Caliper Diameter
136.453594684433
Storage Length
6.16191661268912
Roller Width
9.65
Storage Width
6.16191661268912
Storage Height
2.362
Tooth Thickness
8.9662
Chain Roller Dia.
10.16
Pin Dia.
10.16

Details

Material
Steel
Number of Teeth
29
Bore Type
Reboreable
Chain Number
10B-3
Max. Bore
80
Pitch
15.875
Sprocket Hub Type
B
Max. Bore (In.)
3.1496062992126
Type
Metric Roller Chain
Weight
13.714
Number of Rows
3
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
20
Chordal Pitch
15.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.