This item is Discontinued.

Martin Spk Roller Triple B Met, E16B15 E16B15

This item is Discontinued.

Martin

Spk Roller Triple B Met, E16B15 (Discontinued)

Mfr # E16B15
Zoro # G2462202
UPC # 697950403397
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E16B15
Zoro #
G2462202
UPC #
697950403397
Country of Origin
United States

Dimensions

Outside Dia.
79.5782
Pitch Dia.
122.167252356501
Bore Dia. - Sprockets
4.18473434474413
Hub Dia.
96.012
Length through Bore
99.9998
Outside Dia. (In.)
3.133
Pitch Dia. (In.)
4.80973434474413
Hub Dia. (In.)
3.78
Length through Bore (In.)
3.937
Roller Width
17.02
Storage Length
5.43473434474413
Storage Width
5.43473434474413
Tooth Thickness
15.8242
Caliper Diameter
105.623007365521
Chain Roller Dia.
15.875
Storage Height
3.937
Pin Dia.
15.875

Details

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
16B-3
Max. Bore
67
Type
Metric Roller Chain
Pitch
25.4
Sprocket Hub Type
B
Max. Bore (In.)
2.63779527559055
Weight
14.461
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
3
Min. Bore
25
Chordal Pitch
25.4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.