This item is Discontinued.

Martin Spk Roller Triple C, E100C45 E100C45

This item is Discontinued.

Martin

Spk Roller Triple C, E100C45 (Discontinued)

Mfr # E100C45
Zoro # G2462799
UPC # 697950024400
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E100C45
Zoro #
G2462799
UPC #
697950024400
Country of Origin
United States

Dimensions

Pitch Dia.
17.9195
Outside Dia. (In.)
18.626
Length through Bore (In.)
5
Storage Height
5
Storage Width
18.626
Storage Length
18.626
Caliper Diameter
17.1586

Details

Material
Steel
Number of Teeth
45
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
4
Sprocket Hub Type
C
Type
Standard Roller Chain
Weight
144
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
3
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.