This item is Discontinued.

Martin Spk Roller Triple C, E50C95 E50C95

This item is Discontinued.

Martin

Spk Roller Triple C, E50C95 (Discontinued)

Mfr # E50C95
Zoro # G2470760
UPC # 697950014548
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50C95
Zoro #
G2470760
UPC #
697950014548
Country of Origin
United States
Material
Steel
Number of Teeth
95
Bore Type
Reboreable
Chain Number
50
Type
Standard Roller Chain
Sprocket Hub Type
C
Max. Bore (In.)
3
Weight
75
Hardened Teeth
No
Number of Rows
3
Min. Bore
1.3125
Surface Treatment
Protective Coating

Dimensions

Pitch Dia.
18.9031
Outside Dia. (In.)
19.268
Length through Bore (In.)
3.75
Caliper Diameter
18.5005
Storage Width
19.268
Storage Height
3.75
Storage Length
19.268

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.