This item is Discontinued.

This item is Discontinued.
Spk Roller Triple C, E60C95 (Discontinued)
Mfr #
E60C95
Zoro #
G2440432
UPC # 697950019246
Country of Origin United States
Category Chain Sprockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60C95
- Zoro #
- G2440432
- UPC #
- 697950019246
- Country of Origin
- United States
- Material
- Steel
- Number of Teeth
- 95
- Bore Type
- Reboreable
- Chain Number
- 60
- Max. Bore (In.)
- 3.75
- Sprocket Hub Type
- C
- Type
- Standard Roller Chain
- Weight
- 119
- Number of Rows
- 3
- Hardened Teeth
- No
- Min. Bore
- 1.5
- Surface Treatment
- Protective Coating
Dimensions
- Pitch Dia.
- 22.6837
- Outside Dia. (In.)
- 23.121
- Length through Bore (In.)
- 4.438
- Storage Height
- 4.438
- Storage Length
- 23.121
- Caliper Diameter
- 22.2116
- Storage Width
- 23.121
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.