This item is Discontinued.

Martin Spk Roller Triple Mst (Q1), E40Q36H E40Q36H

This item is Discontinued.

Martin

Spk Roller Triple Mst (Q1), E40Q36H (Discontinued)

Mfr # E40Q36H
Zoro # G3371406
UPC # 697950218328
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E40Q36H
Zoro #
G3371406
UPC #
697950218328
Country of Origin
United States
Material
Steel
Number of Teeth
36
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
6.91
Number of Rows
3
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Bushing Code
Q1

Dimensions

Pitch Dia.
5.7369
Length through Bore (In.)
1.75
Outside Dia. (In.)
6.015
Caliper Diameter
5.4249
Storage Length
6.015
Storage Width
6.015
Storage Height
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.