This item is Discontinued.

Martin Spk Roller Triple Mst (R1), E50R102 E50R102

This item is Discontinued.

Martin

Spk Roller Triple Mst (R1), E50R102 (Discontinued)

Mfr # E50R102
Zoro # G2471223
UPC # 697950218632
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E50R102
Zoro #
G2471223
UPC #
697950218632
Country of Origin
United States
Material
Steel
Number of Teeth
102
Bore Type
Bushed
Chain Number
50
Type
Standard Roller Chain
Weight
149.44
Hardened Teeth
No
Bushing Code
R1
Number of Rows
3
Surface Treatment
Protective Coating

Dimensions

Pitch Dia.
20.2955
Length through Bore (In.)
2
Outside Dia. (In.)
20.661
Storage Length
20.661
Caliper Diameter
19.8955
Storage Width
20.661
Storage Height
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.