This item is Discontinued.

This item is Discontinued.
Spk Roller Triple Mst (R1), E50R72 (Discontinued)
Mfr #
E50R72
Zoro #
G2471022
UPC # 697950218663
Country of Origin United States
Category Chain Sprockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50R72
- Zoro #
- G2471022
- UPC #
- 697950218663
- Country of Origin
- United States
- Material
- Steel
- Number of Teeth
- 72
- Bore Type
- Bushed
- Chain Number
- 50
- Type
- Standard Roller Chain
- Weight
- 62.1
- Hardened Teeth
- No
- Bushing Code
- R1
- Surface Treatment
- Protective Coating
- Number of Rows
- 3
Dimensions
- Pitch Dia.
- 14.3285
- Outside Dia. (In.)
- 14.69
- Length through Bore (In.)
- 2
- Storage Height
- 2
- Caliper Diameter
- 13.9285
- Storage Width
- 14.69
- Storage Length
- 14.69
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.