This item is Discontinued.

Martin Spk Roller Triple Mst (U0), E80U60 E80U60

This item is Discontinued.

Martin

Spk Roller Triple Mst (U0), E80U60 (Discontinued)

Mfr # E80U60
Zoro # G2444179
UPC # 697950219141
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E80U60
Zoro #
G2444179
UPC #
697950219141
Country of Origin
United States
Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
116
Bushing Code
U0
Surface Treatment
Protective Coating
Number of Rows
3
Hardened Teeth
No

Dimensions

Pitch Dia.
19.1073
Length through Bore (In.)
3.75
Outside Dia. (In.)
19.681
Caliper Diameter
18.4823
Storage Width
19.681
Storage Height
3.75
Storage Length
19.681

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.