This item is Discontinued.

Martin Spk Roller Triple Qd, E100J70 E100J70

This item is Discontinued.

Martin

Spk Roller Triple Qd, E100J70 (Discontinued)

Mfr # E100J70
Zoro # G2462458
UPC # 697950024431
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E100J70
Zoro #
G2462458
UPC #
697950024431
Country of Origin
United States

Dimensions

Pitch Dia.
27.8615
Length through Bore (In.)
3.875
Outside Dia. (In.)
28.583
Caliper Diameter
27.1115
Storage Length
28.583
Storage Width
28.583
Storage Height
3.875

Details

Material
Steel
Number of Teeth
70
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
231
Number of Rows
3
Surface Treatment
Protective Coating
Bushing Code
J

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.