This item is Discontinued.

Martin Spk Roller Triple Qd, E40SF84 E40SF84

This item is Discontinued.

Martin

Spk Roller Triple Qd, E40SF84 (Discontinued)

Mfr # E40SF84
Zoro # G2466131
UPC # 697950007915
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E40SF84
Zoro #
G2466131
UPC #
697950007915
Country of Origin
United States
Material
Steel
Number of Teeth
84
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Weight
50.56
Bushing Code
SF
Surface Treatment
Protective Coating
Number of Rows
3

Dimensions

Pitch Dia.
13.3721
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.663
Storage Width
13.663
Storage Length
13.663
Storage Height
1.25
Caliper Diameter
13.0601

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.