This item is Discontinued.

Martin Spk Roller Triple Qd, E80F95 E80F95

This item is Discontinued.

Martin

Spk Roller Triple Qd, E80F95 (Discontinued)

Mfr # E80F95
Zoro # G2456191
UPC # 697950022581
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E80F95
Zoro #
G2456191
UPC #
697950022581
Country of Origin
United States
Material
Steel
Number of Teeth
95
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
194
Surface Treatment
Protective Coating
Bushing Code
F
Number of Rows
3

Dimensions

Pitch Dia.
30.245
Outside Dia. (In.)
30.828
Length through Bore (In.)
2.863
Storage Height
2.863
Caliper Diameter
29.6159
Storage Width
30.828
Storage Length
30.828

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.