This item is Discontinued.

Martin Gear Spur 14 1/2 Deg Steel Bs, S1024BS 3/4 S1024BS 3/4

This item is Discontinued.

Martin

Gear Spur 14 1/2 Deg Steel Bs, S1024BS 3/4 (Discontinued)

Mfr # S1024BS 3/4
Zoro # G3306017
UPC # 697950439013
Country of Origin United States
Category Spur Gears
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1024BS 3/4
Zoro #
G3306017
UPC #
697950439013
Country of Origin
United States
Pitch
10
Material
Steel
Keyway
3/16 X 3/32
Hub Projection (In.)
0.625
Weight
1.66
Pressure Angle (Deg.)
14.5
Bearing Type - Sprockets
3/4
Set Screw Location
90
Enlarged OD With Special Tooth Form
NO
Max. Bore
1.25
Class
6
Hub Style
B
Bore Type
Bored to Size
Min. Bore
0.75
Gear Type
B
Number Of Teeth
24

Dimensions

Pitch Dia. (In.)
2.4
Face Width (In.)
1
Outside Dia. (In.)
2.6
Hub Dia. (In.)
2.125
Length through Bore
1.625
Storage Height
1.625
Storage Length
2.6
Set Screw Size
1/4-20 @90
Storage Width
2.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.