Shop All Ball Peen Hammers
Martin Sprocket & Gear
High Crn Wood
Mfr # 168HC
Zoro # G6856483
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Hammer
- Handle Wood
- Head Material Steel
- Weight 0.91 lb.
- Storage Width 6-1/2 in
Product Information
- Brand Martin Sprocket & Gear
- MFR # 168HC
- Zoro # G6856483
- UPC # 697950171555
- Country of Origin China
- Category Ball Peen Hammers
Dimensions
Storage Width | 6-1/2 in |
Storage Length | 14.38 in |
Storage Height | 3-3/4 in |
Details
Description
High Crn Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- JAMESON Bucket Mount Holster for Chainsaw with Replacement Liner (24-14L)
- WELLER Crescent 1/2 in. drive SAE Ratchet 72 teeth (CRW13)
- PROSKIT Snap Blade Knife, Small Size (900-257)
- TITAN Ball Peen Hammer, 12 oz. (63312)
- PROTO Anti-Vibe® Ball Pein Hammer - 32 oz. (J1332AVP)
- WESTWARD 2-piece Ball Peen Hammer Set, 12-24 oz., Hickory Handle (4YR62)
- WESTWARD 16 oz. Ball Peen Hammer, 13 3/4 in L Hickory Handle, Steel Head (2DBR8)
- WESTWARD 12 oz. Ball Peen Hammer, 13" Hickory Handle (2DBR7)
- POWERBUILT 16Oz Ball Pein Hammer with Fg Hndl (648329)
- K-TOOL INTERNATIONAL Cross Peen Hammer, w/Fiberglass Hndle, 4Lb (KTI-71724)
- Martin Sprocket & Gear Hammers and Striking Tools