This item is Discontinued.

Martin Spk Roller Triple B, E35B72 E35B72

This item is Discontinued.

Martin

Spk Roller Triple B, E35B72 (Discontinued)

Mfr # E35B72
Zoro # G2465650
UPC # 697950003382
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E35B72
Zoro #
G2465650
UPC #
697950003382
Country of Origin
United States
Material
Steel
Number of Teeth
72
Bore Type
Reboreable
Chain Number
35
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
2.375
Weight
17.2
Number of Rows
3
Min. Bore
0.75
Surface Treatment
Protective Coating
Hardened Teeth
No

Dimensions

Pitch Dia.
8.5971
Outside Dia. (In.)
8.814
Length through Bore (In.)
1.875
Caliper Diameter
8.3971
Storage Length
8.814
Storage Width
8.814
Storage Height
1.875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.