This item is Discontinued.

Martin Spk Roller Triple Qd, E100J80 E100J80

This item is Discontinued.

Martin

Spk Roller Triple Qd, E100J80 (Discontinued)

Mfr # E100J80
Zoro # G2461764
UPC # 697950024455
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E100J80
Zoro #
G2461764
UPC #
697950024455
Country of Origin
United States

Dimensions

Pitch Dia.
31.8392
Length through Bore (In.)
3.875
Outside Dia. (In.)
32.565
Storage Width
32.565
Storage Length
32.565
Storage Height
3.875
Caliper Diameter
31.0892

Details

Material
Steel
Number of Teeth
80
Bore Type
Bushed
Chain Number
100
Type
Standard Roller Chain
Weight
268
Surface Treatment
Protective Coating
Bushing Code
J
Number of Rows
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.