
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1067
Zoro #
G5695938
UPC #
697950141633
Country of Origin
United States
Dimensions
Storage Height
2.38 in
Storage Length
6.31 in
Storage Width
2-3/4 in
Details
Item
Wedge Dolly
Type
Dolly
Material
Steel
Weight
4.29 lb
Description
Wedge Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.