Shop MARTIN WHEEL
Create Account
274414 480-400-8 LawnPro Tubeless Rib Tire
- Mfr # 274414
- Zoro # G403999984
product price:Â
$
67.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 274414
- Zoro #
- G403999984
- UPC #
- 98663010931
- Country of Origin
- Taiwan, Province of China
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Tread: V-5501 Rib Tread
- Ply: 4
- Type: Tubeless
- Max Inflation: 36 PSI
- Size: 4.80/4.00-8
- Weight: 2.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.